JM205149-2
Description
JM205149-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 50MM BORE 28MM WD
Part # JM205149-N0000
BDI # 1360674
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649851
Precision Class:
Standard
Basic Number:
JM205149
SB 22212 W33 SS
Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM
Part # 0312006000
BDI # 344359
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212EAE4C3
Description
22212EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX110MM ODX28MM W 2-ROW
Part # 22212EAE4C3
BDI # 1184029
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212KEJW33C3
Description
22212KEJW33C3 SPHERICAL RLR BRG ; 60MM ID 110MM OD 28MM WD
Part # 22212KEJW33C3
BDI # 1316898
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 1024 ML/C3
Description
NU 1024 ML /C3 CYLINDRICAL RLR BRG ; 120MMB 180MMOD 28 WID
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row