NJ-2316-EMA

COMPARE

NJ-2316-EMA

Description
NJ-2316-EMA CYLINDRICAL ROLLER BEARING ; 80MM ID X 140MM OD X 33MM WID

SCHEERER BEARING

Part # NJ-2316-EMA

BDI # 22138622

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY