5318WBR

COMPARE

5318WBR

Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD

TIMKEN

Part # 5318WBR

BDI # 1346236

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255380
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 852.20 / each QTY
22320EJW33C3

COMPARE

22320EJW33C3

Description
22320EJW33C3 SPHERICAL RLR BRG ; 100MM ID 215MM OD STEEL CAGE

TIMKEN

Part # 22320EJW33C3

BDI # 23594049

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 749.95 / each QTY