Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454517
Number of Rows of Rollers:
Single Row
5414 A/C3
Description
5414 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 5414 A/C3
BDI # 1253953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257782
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LM330410D-2
Description
LM330410D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 4-8 OD
Part # LM330410D-2
BDI # 1364351
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
203.2
Other Features:
Light Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
648689
Precision Class:
Standard
Basic Number:
LM330410D
388DA-2
Description
388DA-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 388DA-2
BDI # 1338954
Features
Component:
Double Cone
Width - Millimeter:
79.375
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648124
Precision Class:
Standard
Basic Number:
388DA