QF15SPBODYX105MM
Description
QF15SPBODYX105MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX105MM
BDI # 21959287
Features
Component:
Spacer Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
4.134
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9130WI TUL
Description
2MMC9130WI TUL PRECISION BALL BEARING
Part # 2MMC9130WI TUL
BDI # 1335035
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9130WI TUM
Description
2MMC9130WI TUM PRECISION BALL BEARING
Part # 2MMC9130WI TUM
BDI # 1335036
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9130WI TUX
Description
2MMC9130WI TUX PRECISION BALL BEARING ; TRIPLEX PHENOLIC 150MM BORE AC
Part # 2MMC9130WI TUX
BDI # 22841847
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring