Page 1 of 5

Next

Compare
QF15SPBODYX110MM

COMPARE

QF15SPBODYX110MM

Description
QF15SPBODYX110MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER

TIMKEN

Part # QF15SPBODYX110MM

BDI # 21959289

Features

Component: Spacer Assembly
Width - Millimeter: 110
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.311

Outside Diameter - Millimeter: 58.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 4.331

Price Inventory : Available to order
Loading Price
QTY
23234KEJW33C3 D1

COMPARE

23234KEJW33C3 D1

Description
TIMKEN 23234KEJW33C3 D1

TIMKEN

Part # 23234KEJW33C3 D1

BDI # 24287585

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234KEJW33C3

COMPARE

23234KEJW33C3

Description
23234KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 310MM OD 110MM WD

TIMKEN

Part # 23234KEJW33C3

BDI # 21964636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234EMW33W999C3

COMPARE

23234EMW33W999C3

Description
23234EMW33W999C3 ; SPHR RLR BEARING

TIMKEN

Part # 23234EMW33W999C3

BDI # 21967182

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234YMW33W45A

COMPARE

23234YMW33W45A

Description
23234YMW33W45A

TIMKEN

Part # 23234YMW33W45A

BDI # 19286771

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY