260RU92 OA1175
Description
260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING
Part # 260RU92 OA1175
BDI # 21956861
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.8
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.165
Outside Diameter - Millimeter:
156.6
Other Features:
HercuFlex | Continuous Style | 4400RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.252