E10 ELEMENT OMEGA 7300025
Description
OMEGA E010 BET?T ; OMEGA E010 BET?T REX
Part # 7300025M
BDI # 18143279
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
E20 ELEMENT OMEGA 7300030
Description
OMEGA E020 BETÉT ; OMEGA E020 BETÉT REX
Part # 7300030M
BDI # 18143284
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
E3 ELEMENT OMEGA 7300010
Description
E3 ELEMENT OMEGA 7300010 ; NON-RETURNABLE 7300010
Part # 7300010M
BDI # 18143285
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
E4 ELEMENT OMEGA 7300015
Description
E4 ELEMENT OMEGA 7300015 ; NON-RETURNABLE 7300015
Part # 10287716
BDI # 18143287
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; NON-RETURNABLE W/ 3 CSC CAPSCREWS/RINGS
Part # 7300080M
BDI # 18143320
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0