Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
PHE 1060TGVCOVER
Description
PHE 1060TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGVCOVER
BDI # 1281903
Features
Component:
Vertical Split Cover
Width - Millimeter:
128
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.039
239/500 CA/W33VQ424
Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG
Part # 239/500 CA/W33VQ424
BDI # 1248043
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing