Page 1 of 49

Next

Compare
10018COV

COMPARE

10018COV

Description
10018COV COUPLING COVER ; PLASTIC 9-3/8" OD 5-15/16" WID

MARTIN SPROCKET & GR

Part # 10018COV

BDI # 614429

Features

Component: Cover
Width - Millimeter: 150.825
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 9.375

Outside Diameter - Millimeter: 238.125
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 5.938

Price Inventory : In stock
Loading Price
QTY
8322AAB

COMPARE

8322AAB

Description
8322AAB ANG CONTACT BALL BRG

SKF

Part # 8322AAB

BDI # 22777846

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
24144KEMBW33C3

COMPARE

24144KEMBW33C3

Description
24144KEMBW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24144KEMBW33C3

BDI # 20103300

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22264EMBW33W45AC3

COMPARE

22264EMBW33W45AC3

Description
22264EMBW33W45AC3 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 22264EMBW33W45AC3

BDI # 20102934

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22264KEMBW33W45AC3

COMPARE

22264KEMBW33W45AC3

Description
22264KEMBW33W45AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 22264KEMBW33W45AC3

BDI # 20102937

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY