Page 1 of 148

Next

Compare
ES4-R ELEMENT OMEGA 7300085

COMPARE

ES4-R ELEMENT OMEGA 7300085

Description
ES4-R ELEMENT OMEGA 7300085 ; NON RETURNABLE W/ 4 CSC CAPSCREWS/RINGS

REXNORD

Part # ES4-R ELEMENT OMEGA 7300085

BDI # 18143330

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.25

Price Inventory : In stock
Loading Price
QTY
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; 360MM ID 540MM OD 180MM WD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU 49/530 B/C3W33X

COMPARE

NNU 49/530 B/C3W33X

Description
SKF NNU 49/530 B/C3W33X

SKF

Part # NNU 49/530 B/C3W33X

BDI # 1305117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
F-809184.24156-E1

COMPARE

F-809184.24156-E1

Description
F-809184.24156-E1 SPHERICAL ROLLER BRG ; NON RETURNABLE

FAG

Part # F-809184.24156-E1

BDI # 22389782

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Outside Diameter - Millimeter: 460
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY