HM262749TD-3
Description
HM262749TD-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Part # HM262749TD-3
BDI # 1358981
Features
Component:
Double Cone
Width - Millimeter:
174.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty | Tapered Bore
Precision Class:
Class 3
Basic Number:
HM262749TD #3
833233D-2
Description
833233D-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 833233D-2
BDI # 1351757
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
650954
Precision Class:
Standard
Basic Number:
833233
H961610CD-2
Description
H961610CD-20000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # H961610CD-2
BDI # 24621890
Features
Component:
Double Cup
Width - Millimeter:
174.625
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Outside Diameter - Millimeter:
622.3
Precision Class:
Standard
Width - Inch:
6.875
Basic Number:
H961610CD
22356KEMBW33W45A
Description
22356KEMBW33W45A SPHERICAL RLR BRG
Part # 22356KEMBW33W45A
BDI # 20103028
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22356EMBW33W45AC3
Description
22356EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD
Part # 22356EMBW33W45AC3
BDI # 20103027
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing