Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 18

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1120TGVCOVER

COMPARE

PHE 1120TGVCOVER

Description
PHE 1120TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1120TGVCOVER

BDI # 1281909

Features

Component: Vertical Split Cover
Width - Millimeter: 286
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 12.559

Outside Diameter - Millimeter: 319
Other Features: Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.26

Price Inventory : Available to order
Loading Price
QTY
PHE 1130TGVCOVER

COMPARE

PHE 1130TGVCOVER

Description
PHE 1130TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1130TGVCOVER

BDI # 1281910

Features

Component: Vertical Split Cover
Width - Millimeter: 292
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 14.882

Outside Diameter - Millimeter: 378
Other Features: Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.496

Price Inventory : Available to order
Loading Price
QTY
332RXSL1845W33

COMPARE

332RXSL1845W33

Description
332RXSL1845W33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 332RXSL1845W33

BDI # 1337197

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY