20R31/35 HUB C=1.300 WRAPFLEX 3700064
Description
20R31/35 HUB C=1.300 WRAPFLEX 3700064 ; NON-RETURNABLE W/FASTENER
Part # 10101320
BDI # 18483416
Features
Component:
Spacer Hub
Width - Millimeter:
33.02
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.3
522U35URL3000
Description
522U35URL3000 ROLLER RAIL ; 3000MM L SIZE: 35MM ULTRA PRECISION GR
Part # 522U35URL3000
BDI # 874457
Features
Height - Millimeter:
32
Height - Inch:
1.26
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | Bolt Up from Bottom Style | M8 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
521P35UDRL3000
Description
521P35UDRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 35MM PRECISION GRADE
Part # 521P35UDRL3000
BDI # 874329
Features
Height - Millimeter:
29.5
Height - Inch:
1.161
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | Bolt Up from Bottom Style
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
521P35URL3000
Description
521P35URL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 35MM PRECISION GRADE
Part # 521P35URL3000
BDI # 874330
Features
Height - Millimeter:
29.5
Height - Inch:
1.161
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Precision | Bolt Up from Bottom Style | M10 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
521U35ARL3000
Description
521U35ARL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 35MM ULTRA PRECISION GR
Part # 521U35ARL3000
BDI # 874359
Features
Height - Millimeter:
29.5
Height - Inch:
1.161
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | M10 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail