23244CKC4W507
Description
23244CKC4W507 SPHERICAL ROLLER BRG ; 220MM BOREX400MM ODX144MM W 2-ROW
Part # 23244CKE4C4
BDI # 24666314
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 70GCCOVER
Description
PHE 70GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 70GCCOVER
BDI # 1291763
Features
Component:
Sleeve Assembly
Width - Millimeter:
544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.748
Outside Diameter - Millimeter:
527
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
112413Nm
Width - Inch:
21.417
PHE 60GCCOVER
Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 60GCCOVER
BDI # 1291762
Features
Component:
Sleeve Assembly
Width - Millimeter:
466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
77283Nm
Width - Inch:
18.346
230/670CAME4
Description
230/670CAME4 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAME4
BDI # 20400322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1150TGVCOVER
Description
PHE 1150TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1150TGVCOVER
BDI # 1281912
Features
Component:
Vertical Split Cover
Width - Millimeter:
406
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
18.74
Outside Diameter - Millimeter:
476
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
15.984