Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
17.52
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566562
Number of Rows of Rollers:
Quadruple Row
241/670CAMK30C3W507
Description
241/670CAMK30C3W507 SPHERICAL RLR BRG ; 670MM BORE 1090MM OD 412MM WD
Part # 241/670CAMK30C3W507
BDI # 25264079
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23056CAG3MKC4W507TL
Description
23056CAG3MKC4W507TL SPHER ROLLER BEARING ; 280MM BOREX420MM ODX106MM W
Part # 23056CAG3MKC4W507TL
BDI # 24666468
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/670-BEA-XL-K30-MB1-C3
Description
241/670-BEA-XL-K30-MB1-C3 X-LIFE BRG ; SPHERICAL ROLLER
Part # 241/670-BEA-XL-K30-MB1-C3
BDI # 1142880
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Z-522934.04.DRGL
Description
Z-522934.04.DRGL SPHERICAL ROLLER BRG ; 380X980X308MM DWG Z- F- M2 S2
Part # Z-522934.04.DRGL
BDI # 1145426
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing