232/710KYMDW33W916AC3

COMPARE

232/710KYMDW33W916AC3

Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 232/710KYMDW33W916AC3

BDI # 24623838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
4R8805C2

COMPARE

4R8805C2

Description
4R8805C2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 440MM ID 600MM OD 450MM W

NTN

Part # 4R8805C2

BDI # 1202621

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHE 1170TGVCOVER

COMPARE

PHE 1170TGVCOVER

Description
PHE 1170TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1170TGVCOVER

BDI # 1281914

Features

Component: Vertical Split Cover
Width - Millimeter: 452
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 22.992

Outside Diameter - Millimeter: 584
Other Features: Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.795

Price Inventory : Available to order
Loading Price
QTY
480RX2303BCF1

COMPARE

480RX2303BCF1

Description
TIMKEN 480RX2303BCF1

TIMKEN

Part # 480RX2303BCF1

BDI # 23940339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY