PHE 1170TGVCOVER
Description
PHE 1170TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
Component:
Vertical Split Cover
Width - Millimeter:
452
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.992
Outside Diameter - Millimeter:
584
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.795
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Sleeve Assembly
Width - Millimeter:
466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
77283Nm
Width - Inch:
18.346
232/800CAME4
Description
232/800CAME4 SPHERICAL ROLLER BEARING ; POR 800MM BOREX1420MM ODX488MM W 2-ROW
Part # 232/800CAME4
BDI # 1184880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QF1890DESPBODYX18
Description
QF1890DESPBODYX18 ; COUPLING BODY
Part # QF1890DESPBODYX18
BDI # 21966938
Features
Component:
Spacer Assembly
Width - Millimeter:
457.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
18