Page 1 of 55

Next

Compare
MM60BS120 TUH

COMPARE

MM60BS120 TUH

Description
MM60BS120 TUH PRECISION BALL BEARING ; 60MM BORE 120MM OD

TIMKEN

Part # MM60BS120 TUH

BDI # 22835885

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
22317KEMW33W800C4

COMPARE

22317KEMW33W800C4

Description
22317KEMW33W800C4 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD STEEL CAGE

TIMKEN

Part # 22317KEMW33W800C4

BDI # 1317299

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22317EMW33W800C4

COMPARE

22317EMW33W800C4

Description
22317EMW33W800C4 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE

TIMKEN

Part # 22317EMW33W800C4

BDI # 1317295

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23032EMW33C3

COMPARE

23032EMW33C3

Description
23032EMW33C3 SPHERICAL RLR BRG ; 160MM ID 240MM OD 60MM WD

TIMKEN

Part # 23032EMW33C3

BDI # 1424264

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MM9115WI TUX

COMPARE

2MM9115WI TUX

Description
2MM9115WI TUX PRECISION BALL BEARING ; TRIPLEX PHENOLIC 75MM BORE AC

TIMKEN

Part # 2MM9115WI TUX

BDI # 22845911

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY