452319 M2/W502
Description
452319 M2/W502 SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 452319 M2/W502
BDI # 1264998
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Horizontal Split Cover
Width - Millimeter:
66.548
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.62
1020T10-SUBASY
Description
1020T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1020T10-SUBASY
BDI # 21981351
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
66.548
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
2.62
8313
Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW
Part # 8313
BDI # 663245
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254745
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
1020T10-COV
Description
1020T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1020T10-COV
BDI # 21981347
Features
Component:
Horizontal Split Cover
Width - Millimeter:
66.548
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
2.62