150BAR10STYNDBLP4A
Description
150BAR10STYNDBLP4A ANGULAR CONTACT BRG ; 150MM BORE 225MM OD 67.5MM W
Part # 150BAR10STYNDBLP4A
BDI # 24666650
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
EE128112-2
Description
EE128112-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 12-18 OD
Part # EE128112-2
BDI # 21965877
Features
Component:
Cone
Width - Millimeter:
67.666
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
280.01
Precision Class:
Standard
Basic Number:
EE128112
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Global Part Number GPN:
648853
Precision Class:
Standard
Basic Number:
487TD
EE128111-2
Description
EE128111-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # EE128111-2
BDI # 1354533
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Basic Number:
EE128111
40R31 SPACER HUB C 2.668 WRAPFLEX
Description
40R31 SPACER HUB C 2.668 WRAPFLEX ; NON-RETURNABLE
Part # 40R31 SPACER HUB C 2.668 WRAPFLEX
BDI # 18483684
Features
Component:
Spacer Hub
Width - Millimeter:
67.767
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.668