Page 1 of 15

Next

Compare
24048EMBW33W25AC3

COMPARE

24048EMBW33W25AC3

Description
24048EMBW33W25AC3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 118MM WD

TIMKEN

Part # 24048EMBW33W25AC3

BDI # 20054699

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23992YMBW507C08

COMPARE

23992YMBW507C08

Description
23992YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23992YMBW507C08

BDI # 20054684

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988EMBW33W45AC3

COMPARE

23988EMBW33W45AC3

Description
23988EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 600MM OD

TIMKEN

Part # 23988EMBW33W45AC3

BDI # 20103226

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988KEMBW33W45A

COMPARE

23988KEMBW33W45A

Description
23988KEMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23988KEMBW33W45A

BDI # 20103228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23992YMBW33W45A

COMPARE

23992YMBW33W45A

Description
23992YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 460MM ID 620MM OD

TIMKEN

Part # 23992YMBW33W45A

BDI # 20103229

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY