T2-NU5244MAW61C3
Description
T2-NU5244MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # T2-NU5244MAW61C3
BDI # 1373767
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565121
Number of Rows of Rollers:
Single Row