JL819310-2
Description
JL819310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JL819310-2
BDI # 1425281
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
135
Other Features:
Light Duty
Global Part Number GPN:
649907
Precision Class:
Standard
Basic Number:
JL819310
M9107NPP C2 E9147
Description
M9107NPP C2 E9147 PRECISION BALL BEARING ; SUPERPRECISION
Part # M9107NPP C2 E9147
BDI # 1366619
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
JLM503319-2
Description
JLM503319-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE ROW 4 OD
Part # JLM503319-2
BDI # 1360520
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85
Other Features:
Light Medium Duty
Global Part Number GPN:
648563
Precision Class:
Standard
Basic Number:
JLM503319
2MV9107WI SUL
Description
2MV9107WI SUL PRECISION BALL BEARING ; P4
Part # 2MV9107WI SUL
BDI # 24619557
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM204WICR
Description
2MM204WICR PRECISION BALL BEARING ; PHENOLIC 20MM BORE 47MM OD 14MM WD AC
Part # 2MM204WI
BDI # 1333611
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring