7304 BTN1
Description
7304 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7304 BTN1
BDI # 25883762
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
JL26749F-2
Description
JL26749F-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 32MM BORE 15MM WD
Part # JL26749F-2
BDI # 1360402
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646023
Precision Class:
Standard
Basic Number:
JL26749F
7205 BTN1
Description
7205 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7205 BTN1
BDI # 24532348
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
MM30BS72 SUH
Description
MM30BS72 SUH PRECISION BALL BEARING ; 30MM ID SINGLE
Part # MM30BS72 SUH
BDI # 22835562
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
JM205PP C3 FS57658Q
Description
JM205PP C3 FS57658Q PRECISION BALL BRG ; 0.9843" ID X 2.0472" OD X 0.5906" WD
Part # JM205PP C3 FS57658Q
BDI # 1360688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Deep Groove | Extra Loose Internal Fit
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No