24168KEMBW33W45AC3
Description
24168KEMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 24168KEMBW33W45AC3
BDI # 20054356
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24176YMBW507W40C08C3
Description
24176YMBW507W40C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 24176YMBW507W40C08C3
BDI # 20054901
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24176YMBW33W40EW45C3
Description
24176YMBW33W40EW45C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 24176YMBW33W40EW45C3
BDI # 20054507
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24172KEMBW879BC7
Description
24172KEMBW879BC7 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 24172KEMBW879BC7
BDI # 21966638
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C7
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24172EMBW507W300C3
Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 600MMOD 243MM WD
Part # 24172EMBW507W300C3
BDI # 21966658
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing