Page 1 of 32

Next

Compare
22318EJW33

COMPARE

22318EJW33

Description
22318EJW33 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN

TIMKEN

Part # 22318EJW33

BDI # 20054223

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3MM9316WI QUL

COMPARE

3MM9316WI QUL

Description
3MM9316WI QUL PRECISION BALL BEARING ; NON RETURNABLE QUAD PHENOLIC AC

TIMKEN

Part # 3MM9316WI QUL

BDI # 25022712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NU2226EJ

COMPARE

NU2226EJ

Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2226EJ

BDI # 26851901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22318EJW33C4

COMPARE

22318EJW33C4

Description
22318EJW33C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD

TIMKEN

Part # 22318EJW33C4

BDI # 20054225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2226EMA

COMPARE

NU2226EMA

Description
NU2226EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU2226EMA

BDI # 1369129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663813
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY