Page 1 of 8

Next

Compare
23040EJW33

COMPARE

23040EJW33

Description
23040EJW33 SPHERICAL RLR BRG ; 200MM ID 310MM OD 82MM WD STEEL CAGE

TIMKEN

Part # 23040EJW33

BDI # 20519267

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EMW33C3

COMPARE

23040EMW33C3

Description
23040EMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 23040EMW33C3

BDI # 20054105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040KEJW33

COMPARE

23040KEJW33

Description
23040KEJW33 SPHERICAL RLR BRG ; 200MM ID 310MM OD 82MM WD

TIMKEN

Part # 23040KEJW33

BDI # 21964488

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EJW33C3

COMPARE

23040EJW33C3

Description
23040EJW33C3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 82MM WD STEEL CAGE

TIMKEN

Part # 23040EJW33C3

BDI # 21964484

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF2976AVWEW37W73C3

COMPARE

NCF2976AVWEW37W73C3

Description
NCF2976AVWEW37W73C3 CYLINDRICAL RLR BRG ; POR NON RETURNABLE SGL ROW

TIMKEN

Part # NCF2976AVWEW37W73C3

BDI # 24716518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY