NH424AF1C5NA
Description
NH424AF1C5NA CYLINDRICAL ROLLER BEARING ; 120MM ID 310MM OD 89MM W
Part # NH424AF1C5NA
BDI # 1224852
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LBA-8-301
Description
LBA-8-301 ANGULAR CONTACT BALL BEARING, WITH END PLAY OF .001" TO .003" PER PAIR (SMARTCATALOG)
Part # LBA-8-301
BDI # 26337962
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)