EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM3613T
Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 3600RPM 230/460VAC
Part # CEM3613T
BDI # 125795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP3665T-4
Description
ECP3665T-4 SEVER DUTY AC MOTOR ; 5HP L184T FRM 1800RPM 460VAC
Part # ECP3665T-4
BDI # 126627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEM3615T
Description
CEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # CEM3615T
BDI # 125798
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted