8262H208AC48/60D
Description
8262H208AC48/60D SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8262H208AC48/60D
BDI # 27171694
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
48/60 VAC
8262H128VAC48/60D
Description
8262H128VAC48/60D SOLENOID VALVE, 1/8 X 3/32 2NO BRASS 10.1/F W (SMARTCATALOG)
Part # 8262H128VAC48/60D
BDI # 27240605
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 CV Factor | 3/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
48/60 VAC
8262H184TAC48/60D
Description
8262H184TAC48/60D SOLENOID VALVE, 1/4 X 1/8 2NC SS 10.1/F W (SMARTCATALOG)
Part # 8262H184TAC48/60D
BDI # 27240918
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
48/60 VAC
8345H003MOAC48/60D
Description
8345H003MOAC48/60D SOLENOID VALVE, 1/4 X 1/16 4 BRASS 10.1/F W (SMARTCATALOG)
Part # 8345H003MOAC48/60D
BDI # 27139260
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | Manual Operator | In/Out Position
Overall Length - Inch:
3.125
Voltage:
48/60 VAC
8215G010AC48/60D
Description
8215G010AC48/60D SOLENOID VALVE, 3/8 X 3/4 2NC ALUM 10.1/F W (SMARTCATALOG)
Part # 8215G010AC48/60D
BDI # 27203611
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | In/Out Position
Overall Length - Inch:
3.515
Voltage:
48/60 VAC