GT1203;143TTFR6010
Description
GT1203 ; 143TTFR6010 GP AC MOTOR ; 1-1/2HP 3600 TEFC 143TC 3PH 208-230/460V
Part # GT1203
BDI # 22327709
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
K634B;143TTDR16057
Description
K634B ; 143TTDR16057 GP AC MOTOR ; 1HP 1800RPM DP 143TC 3/60/230/460V
Part # K634B
BDI # 22327593
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
Y986;143THTN8036
Description
Y986 ; 143THTN8036 INVERTER DUTY MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460V
Part # Y986
BDI # 22327518
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1756
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
C201B;143TTFR16017
Description
C201B ; 143TTFR16017 GP AC MOTOR ; 1-1/2HP 3600RPM TEFC 143TC 3/60/230/460V
Part # C201B
BDI # 22327665
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
E2001A;143TTFR16053
Description
E2001A ; 143TTFR16053 GP AC MOTOR ; 1HP 1800RPM TEFC 143TC 3/60/230/460V
Part # E2001A
BDI # 22327697
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1455
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid