6302ZZE C3
Description
6302ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 15MM BORE 42MM OD 13MM WD POR
Part # 6302ZZEC3
BDI # 665007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264695
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204NR
Description
6204NR DEEP GROOVE RADIAL BALL BRG ; 20MM ID X 47MM OD X 14MM WID OPEN POR
Part # 6204NR
BDI # 664859
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
40BGS12G-2DS
Description
40BGS12G-2DS ; 40BGS12G-2DS ANGULAR CONTACT BEARING
Part # 40BGS12G-2DS
BDI # 17165716
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
6020ZZ C3
Description
6020ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 150MM OD 24MM WD SR POR
Part # 6020ZZC3
BDI # 664787
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5209ZZ
Description
5209ZZ ANGULAR CONTACT BALL BRG ; 45MM BORE 85MM OD 30.2MM WD DR POR
Part # 5209ZZ
BDI # 664628
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256756
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)