PHP 168-8M-85RSB
Description
PHP 168-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-85RSB
BDI # 1290044
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 168-14M-85RSB
Description
PHP 168-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-14M-85RSB
BDI # 1290102
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
748.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 168-8M-30RSB
Description
PHP 168-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-30RSB
BDI # 1289974
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 168-8M-85TB
Description
PHP 168-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-85TB
BDI # 1289681
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 168-8M-30TB
Description
PHP 168-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-30TB
BDI # 1289623
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
Belt Width - Millimeter:
30