VQ2500-51
Description
VQ2500-51 SOLENOID VALVE ; 5/3 24VDC METAL SEAL BASE MOUNT
Part # VQ2500-51
BDI # 17876633
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.57 - 0.46 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch:
4.598
Voltage:
24 VDC
Overall Width - Inch:
0.61
VSS8-6-FG-D-3EZ-V1
Description
VSS8-6-FG-D-3EZ-V1 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VSS8-6-FG-D-3EZ-V1
BDI # 17879987
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.614
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.49 - 0.8 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Tight IP65 Enclosure
Overall Length - Inch:
4.89
Voltage:
24 VDC
Overall Width - Inch:
0.63
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Green
Product Name:
Tubing
VF5120-3D1-03T
Description
VF5120-3D1-03T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110/50-60 VAC
Part # VF5120-3D1-03T
BDI # 18599105
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
6.26
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.26