SY3A00-5NS1-NA
Description
SY3A00-5NS1-NA VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY3A00-5NS1-NA
BDI # 27156162
25A-SY5340-5DZ
Description
25A-SY5340-5DZ 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # 25A-SY5340-5DZ
BDI # 27340283
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Compatible with Secondary Batteries
Overall Length - Inch:
7
Voltage:
24 VDC
VX3330AZ-02N-5G1-B
Description
VX3330AZ-02N-5G1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3330AZ-02N-5G1-B
BDI # 28533830
SY5100H-5UF1-NA
Description
SY5100H-5UF1-NA VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5100H-5UF1-NA
BDI # 28547734
Z1-V114-5LOZ
Description
Z1-V114-5LOZ SOLENOID VALVE FOR ZX/ZM (SMARTCATALOG)
Part # Z1-V114-5LOZ
BDI # 25748558