1LE24211CB312AA3
Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE24211CB312AA3
BDI # 21456778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212BA214AA3
Description
1LE23212BA214AA3 AC MOTOR ; 20HP 3600RPM SD100 230/460V 256T NP
Part # 1LE23212BA214AA3
BDI # 22594434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23211AB414EA3
Description
1LE23211AB414EA3 MULTIPHASE MOTOR AC ; 2HP 1800RPM 145TC 3/60/208-230/460
Part # 1LE23211AB414EA3
BDI # 26986737
1LE23212AB114EA3
Description
1LE23212AB114EA3 AC MOTOR ; POR 3PH 4 POLE 213T 7.5HP 230/460VAC
Part # 1LE23212AB114EA3
BDI # 22117292
1LE23211AB214EA3
Description
1LE23211AB214EA3 NEMA MOTOR ; POR MOT_3F_SD100_143TC_B/C C/P 1-4
Part # 1LE23211AB214EA3
BDI # 27915455