X530;056T8O5307
Description
X530 ; 056T8O5307 CONDENSER FAN MOTOR ; 1-1/2HP 850RPM OPEN 56Y 3PH 208-230/460V
Part # X530
BDI # 22327234
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame