7900 CTYNSULP4
Description
7900CTYNSULP4 ANGULAR CONT BALL BEARING ; 10MM DIA BORE 22MM OD 6MM W SGL ROW
Part # 7900CTYNSULP4
BDI # 20078323
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
7200A5TRDULP4Y
Description
7200A5TRDULP4Y AC BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 7200A5TRDULP4Y
BDI # 22998674
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7200CTRDULP4Y
Description
7200CTRDULP4Y AC BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 7200CTRDULP4Y
BDI # 22998678
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7000CTRDULP4Y
Description
7000CTRDULP4Y AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRDULP4Y
BDI # 22997969
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
10BGR10STDUELP2
Description
10BGR10STDUELP2 AC BALL BEARING ; 10MM IDX26MM ODX8MM W
Part # 10BGR10STDUELP2
BDI # 24666664
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Ultra High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)