3803-B-2RS-TVH
Description
3803-B-2RS-TVH ANGULAR CONT BALL BEARING ; DBL ROW 17MM BORE X 26MM OD X 7MM W
Part # 3803-B-2RS-TVH
BDI # 1172050
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
625-2RSR
Description
625-2RSR DEEP GROOVE BALL BEARING ; 5MM X 16MM X 5MM SINGLE ROW
Part # 625-2RSR
BDI # 1150466
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Buna-N Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
30/5-B-2RSR-TVH-HLC
Description
30/5-B-2RSR-TVH-HLC BALL BRG ; DBL ROW ANGULAR CONTACT 7MM WD DR
Part # 30/5-B-2RSR-TVH
BDI # 1143467
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6018-2RSR-C3
Description
6018-2RSR-C3 DEEP GROOVE BALL BEARING ; 90MM BORE 140MM OD
Part # 6018-2RSR-C3
BDI # 1148695
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
608-2RSR-HLN-C3
Description
608-2RSR-HLN-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 608-2RSR-HLN-C3
BDI # 1179434
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No