6304TBR12P4
Description
6304TBR12P4 DEEP GROOVE BALL BEARING ; 20MM BORE 52MM OD 15MM W 1-ROW
Part # 6304TBR12P4
BDI # 1186728
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
LJT2.3/4M
Description
LJT2.3/4M ANGULAR CONTACT BALL BEARING ; 2-3/4" BOREX5-1/4" ODX15/16" 1-ROW
Part # LJT2.3/4M
BDI # 1413224
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255047
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT5/8M
Description
LJT5/8M ANGULAR CONTACT BALL BEARING ; 5/8" BOREX1-9/16" ODX7/16" 1-ROW
Part # LJT5/8M
BDI # 1413225
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255060
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6309TBR12P4
Description
6309TBR12P4 DEEP GROOVE BALL BEARING ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6316TBR12P4
Description
6316TBR12P4 DEEP GROOVE BALL BEARING ; 80MM BORE 170MM OD 39MM W 1-ROW
Part # 6316TBR12P4
BDI # 1186892
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable