L175HDFTT1500
Description
L175HDFTT1500 O-67 SPINDLE BEARING
Part # L175HDFTT1500 O-67
BDI # 22387674
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 3000 Lbs Preload
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
L093HDFTT1000
Description
L093HDFTT1000 O-67 SPINDLE BEARING ; DUPLEX 0.9385INX2.44INX1.25IN 60DEG
Part # L093HDFTT1000 O-67
BDI # 21431448
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 2000 Lbs Preload
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
L225HDFTT1750
Description
L225HDFTT1750 O-67 SPINDLE BEARING ; 2.25IN ID X 90MM OD X 1.125IN WD
Part # L225HDFTT1750 O-67
BDI # 21431449
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 3500 Lbs Preload
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSB4072QUH G-73
Description
BSB4072QUH G-73 DEEP GROOVE BALL BRNG ; NON RETURNABLE
Part # BSB4072QUH G-73
BDI # 22387525
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | Arcanol L-55 Grease
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSB2047QUH O-11
Description
BSB2047QUH O-11 SPINDLE BEARING ; NON RETURNABLE
Part # BSB2047QUH O-11
BDI # 22387491
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | Winsorlube L-245X Oil
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring