NUTR1542
Description
NUTR1542-A CAM FOLLOWER BEARING ; 15MM BORE 42MM RLR DIA 18MM RLR WIDTH
Part # NUTR1542-A
BDI # 18313624
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239813
LFR5301-10-2RS-RB
Description
LFR5301-10-2RS-RB CAM FOLLOWER BEARING ; DBL ROW GAP SEAL ON BOTH SIDES
Part # LFR5301-10-2RS-RB
BDI # 1175247
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589153
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
MCYRD 15 42
Description
MCYRD 15 42 CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3615070044
BDI # 345292
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21373
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row