Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
S 6206 E TA P4

COMPARE

S 6206 E TA P4

Description
S 6206 E TA P4 PRECISION BALL BEARING ; 30MM ID X 62MM OD X 16MM WID

GMN BEARINGS

Part # S 6206 E TA P4

BDI # 22322419

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
S6003 ETA A7 SUL

COMPARE

S6003 ETA A7 SUL

Description
S6003 ETA A7 SUL PRECISION BEARING ; 17MM BORE X 35MM OD X 10MM W

GMN BEARINGS

Part # S6003 ETA A7 SUL

BDI # 21495281

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY