Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372471
Self Aligning:
No
BA1212ZOH
Description
BA1212ZOH NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 3/4" WID
Part # BA1212ZOH
BDI # 513424
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372378
Self Aligning:
No
BA4412ZOH
Description
BA4412ZOH NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/8" OD 3/4" WID
Part # BA4412ZOH
BDI # 513503
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372457
Self Aligning:
No
IRT1012-2
Description
IRT1012-2 BEARING INNER RACE ; 10MM BORE 14MM OD 12.5MM WID
Part # IRT10122
BDI # 514924
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372769
Self Aligning:
No
NA49/22UU
Description
NA49/22UU NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA49/22UU
BDI # 17219107
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 23700N Static Load Rating; 18300N Dynamic Load Rating
Self Aligning:
No