21228Z
Description
21228Z PILLOW BLOCK SLEEVE BEARING ; 1-3/4" SHAFT DIA 2-BOLT CI BRNZ SLV
Part # 10407198
BDI # 582331
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
38.1
21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 10434406
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
2K1479Z
Description
2K1479Z PILLOW BLOCK SLEEVE BEARING ; 4-15/16" SHAFT DIA
Part # 10429639
BDI # 579478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
21539Z
Description
21539Z PILLOW BLOCK SLEEVE BEARING ; 2-7/16" SHAFT DIA
Part # 10414632
BDI # 582336
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Corrosion Resistant Powder Coated | Angular Joint Housing | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
69.85
21220Z
Description
21220Z PILLOW BLOCK SLEEVE BEARING ; 1-1/4" SHAFT DIA
Part # 10420583
BDI # 578195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32