SDAF 23060 K 11-00
Description
SDAF 23060 K 11-00 PILLOW BLOCK HOUSING ; POR NON RETURNABLE CAST IRON 4-BOLT BASE
Part # SDF23060X11.000-1
BDI # 658297
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305