CSA206-20
Description
CSA206-20 INSERT BALL BEARING ; 1 1/4" BORE ECC COLLAR LOCK
Part # 2101008557
BDI # 18123548
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
CSA205-25MM
Description
CSA205-25MM INSERT BALL BEARING ; 25MM BORE ECC COLLAR LOCK
Part # 2101008554
BDI # 18123545
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
CSA207-20
Description
CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL
Part # 2101008559
BDI # 18123550
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
HCFC205-25MM
Description
HCFC205-25MM FLANGED BLOCK BEARING ; 25MM BORE 4-BOLT PILOT
Part # 2101014916
BDI # 18126714
Features
Cartridge Pilot Diameter - Inch:
2.756
Cartridge Pilot Diameter - Millimeter:
70
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
44.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
OWFK206-30MM
Description
OWFK206-30MM FLANGED BLOCK BEARING ; 30MM 2-BOLT
Part # 2101018674
BDI # 18128604
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2