Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
CIR-3.00E-SS

COMPARE

CIR-3.00E-SS

Description
CIR-3.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY STAINLESS STEEL

PCI

Part # CIR-3.00E-SS

BDI # 22969526

Features

Roller Width - Inch: 1.63
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-3.00E-HT

COMPARE

CIR-3.00E-HT

Description
CIR-3.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY HIGH TEMPERATURE

PCI

Part # CIR-3.00E-HT

BDI # 22969522

Features

Roller Width - Inch: 1.63
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00E-HT

COMPARE

CIRE-3.00E-HT

Description
CIRE-3.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC HIGH TEMP

PCI

Part # CIRE-3.00E-HT

BDI # 22969582

Features

Roller Width - Inch: 1.63
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00E

COMPARE

CIRE-3.00E

Description
CIRE-3.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC

PCI

Part # CIRE-3.00E

BDI # 22969580

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud

Price Inventory : Available to order
Loading Price
QTY
CIR-3.00-HT

COMPARE

CIR-3.00-HT

Description
CIR-3.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE

PCI

Part # CIR-3.00-HT

BDI # 22969530

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY