MCFRE 85 SB
Description
MCFRE 85 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1685165001
BDI # 345131
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590879
MCFR 85 SBX
Description
MCFR 85 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1685155101
BDI # 345058
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590645
MCF 85 SB
Description
MCF 85 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1685015001
BDI # 344836
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590684
MCYR 45 SX
Description
MCYR 45 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3645011101
BDI # 345173
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21355
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row